Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SFPB265-58-24-L

SFPB110-516-24

SFPB110-516-24 CLUTCH

Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Torque Arm Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 6Lb-in

Part #

30194901

BDI #

955751

PRICE
$ 821.94 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.198
UNSPSC
26112104
EAN
0786582969378
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Torque Arm Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 6Lb-in
Product Type
Armature Disc
Motion Type
Starting | Stopping
Actuation/Return
Coil | Spring
Product Series
SFPB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Resistance Ohm
121Ohm
Number of Friction Discs
0
Lead Wire Position
External
Application
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Inch
Other Features
Fractional HP | Zero Backlash | ROHS Certified
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
SFPB110-516-24
Weight / LBS
0.438
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Torque Arm Mounted | Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 6Lb-in
Bore
0.313 Inch | 7.95 Millimeter