Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C1467 ; 5KC37NN3544T

C1467 ; 5KC37NN3544T

5KC37NN3544T GP AC MOTOR ; 3/4HP 3450RPM TENV 56Z 1/60/115/230V

AC Motor; Farm Duty; 3/4HP; 56Z Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.26" Overall Length; 71.7% Efficiency Full Load

Part #

C1467

BDI #

17090060

PRICE
$ 424.36 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.172
UNSPSC
26101103
EAN
0722856037411
Horse Power
3/4HP
Frame Size
56Z
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
71.7
Inch - Metric
Inch
Other Features
Current Rating 9.8 Ampere | 2 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KC37NN3544T
Manufacturer Internal Number
5KC37NN3544T
Weight / LBS
20
Long Description
AC Motor; Farm Duty; 3/4HP; 56Z Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.26" Overall Length; 71.7% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.26 Inch | 286.004 Millimeter