Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S010 ; 048C17D2023

S010 ; 048C17D2023

048C17D2023 GP AC MOTOR ; 1/3HP 1800RPM DP 48 1/60/115/230V

AC Motor; 0.33HP; 48 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 1/2" Shaft Diameter; 5-3/4" Overall Length; 59.5% Efficiency Full Load

Part #

S010

BDI #

22325761

PRICE
$ 302.82 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.795
UNSPSC
26101112
EAN
0722856007131
Horse Power
0.33HP
Frame Size
48
Hertz
60
Sync RPM
1725
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
59.5
Inch - Metric
Inch
Other Features
Current Rating 7/3.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048C17D2023
Weight / LBS
15
Long Description
AC Motor; 0.33HP; 48 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 1/2" Shaft Diameter; 5-3/4" Overall Length; 59.5% Efficiency Full Load
Overall Length
5.75 Inch | 146.05 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter