Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BUF32 PACKED

BUF32 PACKED

BUF32 PACKED BEARING END SUPPORT BLOCK ; NON RETURNABLE

End Support Block; Plummer Housing; 20MM Bore; 112MM Housing/Block Length; 34MM Overall Width; 77MM Overall Height; 45MM Base to Center of Shaft; 11MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel

Part #

BUF32 PACKED

BDI #

1241044

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.34
UNSPSC
26111500
EAN
7333314316738
Product Name
End Support Block
Housing Style
Plummer
Rolling Element
Ball Bearing
Number of Bearings
Single
Material
Steel
Inch - Metric
Metric
Other Features
Deep Groove | Plummer Housing | Axially Free | With Retaining Ring
Category - BDI
Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
BUF32 PACKED
Long Description
End Support Block; Plummer Housing; 20MM Bore; 112MM Housing/Block Length; 34MM Overall Width; 77MM Overall Height; 45MM Base to Center of Shaft; 11MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel
Overall Width
1.339 Inch | 34 Millimeter
Mounting Hole Diameter
0.433 Inch | 11 Millimeter
Housing/Block Length
4.409 Inch | 112 Millimeter
Overall Height
3.031 Inch | 77 Millimeter
Bore
0.787 Inch | 20 Millimeter
Base to Center of Shaft
1.772 Inch | 45 Millimeter