INA
RWU45-F-L-120/930/120-V3-G2 ; LINEAR BEARING
Profile Rail Assembly; Series RWU; 45 Size; Long Type; High Perload; G2 Precision Grade
BDI #
INA
RWU55-F-L-120/930/120-V3-G2 ; LINEAR BEARING
Profile Rail Assembly; Series RWU; 55 Size; Long Type; High Perload; G2 Precision Grade
BDI #
NSK
NH150350AN2PCZ-K1 LINEAR GUIDE ASSY ; NH SERIES SIZE 15 350MM RAIL AN SHAPE
Profile Rail Assembly; 15MM Rail Width; 350MM Rail Length; 28MM Overall Height; 34MM Block Width; 55MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Standard Shape; High Load Type; Lubricating Unit
Part #
BDI #
THK
SHS30C2SS+1320L LINEAR RAIL ; 30MM SIZE 1320MM RAIL LG
Profile Rail Assembly; 30MM Rail Width; 1320MM Rail Length; 42MM Overall Height; 90MM Block Width; 106MM Block Length; 80MM Pitch Length; 2 Block; Normal Grade Accuracy; Normal Preload; Lubricating Unit; Flange Type
Part #
BDI #
THK
THK SHS30R2UUE+700L G=30 E=A-M6F
Profile Rail Assembly; 700MM Rail Length; 30MM Rail Width; 2 Carriages/Rail; Normal Preload; Normal Accuracy; End Seals; Alloy Steel Material
BDI #