Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LSCS 25

LSCS 25

LSCS 25 SHAFT BLOCK

25MM Bore; 6 Bolt Support Block; 28MM Overall Length; 80MM Overall Width; 53MM Overall Height; 30MM Base to Center of Shaft; 60MM Bolt Center Across Shaft; 6.4MM Mounting Hole Diameter; Aluminum

Part #

LSCS 25

BDI #

1413797

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.139
UNSPSC
23153000
EAN
7333314050229
Housing Style
6 Bolt Support Block
Material
Aluminum
Compact Shaft Series
ESSC | LJM | LJT
Inch - Metric
Metric
Other Features
Secondary Mounting Hole Diameter 6.4 MM
Category - BDI
Round Rail Support Blocks
Product Group - BDI
080
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LSCS 25
Weight / LBS
0.309
Long Description
25MM Bore; 6 Bolt Support Block; 28MM Overall Length; 80MM Overall Width; 53MM Overall Height; 30MM Base to Center of Shaft; 60MM Bolt Center Across Shaft; 6.4MM Mounting Hole Diameter; Aluminum
Overall Height
2.087 Inch | 53 Millimeter
Overall Length
1.102 Inch | 28 Millimeter
Bolt Center Across Shaft
2.362 Inch | 60 Millimeter
Mounting Hole Diameter
0.252 Inch | 6.4 Millimeter
Bore
0.984 Inch | 25 Millimeter
Overall Width
3.15 Inch | 80 Millimeter
Base to Center of Shaft
1.181 Inch | 30 Millimeter