Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLEHC 25HC

LLEHC 25HC

EWELLIX LLEHC 25HC

Series LLE; 90MM Overall Length; 80MM Overall Width; 29.9MM Overall Height; Track Roller; 4 Track Rollers; 23MM Rail Width; Solid Section; Aluminum; R

Part #

LLEHC 25HC

BDI #

1240466

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
Product Name
Carriage
Product Type
Track Roller V Rail
Series
LLE
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
LLEHE25-C
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
With Roller Cover
Category - BDI
Wheel Carriage
Product Group - BDI
080
Noun
Carriage
Keyword String
V Rail Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLEHC 25HC
Weight / LBS
0.882
Long Description
Series LLE; 90MM Overall Length; 80MM Overall Width; 29.9MM Overall Height; Track Roller; 4 Track Rollers; 23MM Rail Width; Solid Section; Aluminum; R
Overall Width
3.15 Inch | 80 Millimeter
Rail Width
0.906 Inch | 23 Millimeter
Overall Height
1.177 Inch | 29.9 Millimeter
Overall Length
3.543 Inch | 90 Millimeter