Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLTHZ 20 S3

LLTHZ 15 S3

LLTHZ 15 S3 ; PROFILE RAIL GUIDE LLT

Seal; Kit; 31.6 MM W X 18.5 MM H X 4 MM T; Scraper Plate: Spring Steel | Front Seal: Elastomer; Used with LLTHC15 Carriage

Part #

LLTHZ 15 S3

BDI #

1413660

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411703
EAN
7333314201706
Product Name
Seal
Product Type
Kit
Size
31.6 MM W X 18.5 MM H X 4 MM T
Material
Scraper Plate: Spring Steel | Front Seal: Elastomer
Used With
LLTHC15 Carriage
Inch - Metric
Metric
Other Features
Includes Scraper Plate - Additional Front Seal - Mounting Screws
Category - BDI
Profile Rail Accessories
Product Group - BDI
070
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Kit
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHZ 15 S3
Weight / LBS
0.024
Long Description
Seal; Kit; 31.6 MM W X 18.5 MM H X 4 MM T; Scraper Plate: Spring Steel | Front Seal: Elastomer; Used with LLTHC15 Carriage