Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLTHZ 25 S1

LLTHZ 25 S1

LLTHZ 25 S1 ; PROFILE RAIL GUIDE LLT

Scraper Plate; 46.6 MM W X 27.7 MM H X 1.8 MM T; Spring Steel; Used with LLTHC25 Carriage

Part #

LLTHZ 25 S1

BDI #

1413650

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
23153000
EAN
7333314201799
Product Name
Scraper Plate
Size
46.6 MM W X 27.7 MM H X 1.8 MM T
Material
Spring Steel
Used With
LLTHC25 Carriage
Inch - Metric
Metric
Other Features
Black | With Mounting Screws
Category - BDI
Profile Rail Accessories
Product Group - BDI
070
Noun
Scraper Plate
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHZ 25 S1
Weight / LBS
0.051
Long Description
Scraper Plate; 46.6 MM W X 27.7 MM H X 1.8 MM T; Spring Steel; Used with LLTHC25 Carriage