Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLTHZ 30 S7

LLTHZ 30 S7

LLTHZ 30 S7 ; PROFILE RAIL GUIDE LLT

Front Seal; Single Lip Contact; 57.9 MM W X 31.6 MM H X 5 MM T; Elastomer; Used with LLTHC30 Carriage

Part #

LLTHZ 30 S7

BDI #

1413657

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31411705
EAN
7333314201676
Product Name
Front Seal
Product Type
Single Lip Contact
Size
57.9 MM W X 31.6 MM H X 5 MM T
Material
Elastomer
Used With
LLTHC30 Carriage
Inch - Metric
Metric
Other Features
With Mounting Screws
Category - BDI
Profile Rail Accessories
Product Group - BDI
070
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Contact Single Lip
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHZ 30 S7
Weight / LBS
0.062
Long Description
Front Seal; Single Lip Contact; 57.9 MM W X 31.6 MM H X 5 MM T; Elastomer; Used with LLTHC30 Carriage