Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LLTHZ 45 S3

LLTHZ 45 S3

LLTHZ 45 S3 ; PROFILE RAIL GUIDE LLT

Seal; Kit; 83.3 MM W X 44.2 MM H X 5 MM T; Scraper Plate: Spring Steel | Front Seal: Elastomer; Used with LLTHC45 Carriage

Part #

LLTHZ 45 S3

BDI #

1413665

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31411703
EAN
7333314201805
Product Name
Seal
Product Type
Kit
Size
83.3 MM W X 44.2 MM H X 5 MM T
Material
Scraper Plate: Spring Steel | Front Seal: Elastomer
Used With
LLTHC45 Carriage
Inch - Metric
Metric
Other Features
Includes Scraper Plate - Additional Front Seal - Mounting Screws
Category - BDI
Profile Rail Accessories
Product Group - BDI
070
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Kit
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LLTHZ 45 S3
Weight / LBS
0.183
Long Description
Seal; Kit; 83.3 MM W X 44.2 MM H X 5 MM T; Scraper Plate: Spring Steel | Front Seal: Elastomer; Used with LLTHC45 Carriage