Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1SPG6NY ; 02269

1G12NY ; 02102

1G12NY NR. 02102 FASTENER HOOK ; NO 1 SIZE 12" L GALVANIZED W/ PIN

Hook; 1 Hook; For Conveyor Belt; Steel

Part #

02102

BDI #

17225639

PRICE
$ 64.70 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31162600
EAN
0697598021021
Product Name
Hook
Part Description
Hook
Size
1 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
With Pin | Nylon Covered
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Keyword String
Conveyor Belt
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.6
Long Description
Hook; 1 Hook; For Conveyor Belt; Steel