Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1SPG6NY ; 02269

1G6NY ; 02075

1G6NY NR. 02075 FASTENER HOOK ; NO 1 SIZE 6" L GALVANIZED W/ PIN

Hook; 1 Hook; For Conveyor Belt; Steel

Part #

02075

BDI #

17225627

PRICE
$ 67.20 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31162600
EAN
0697598020758
Product Name
Hook
Part Description
Hook
Size
1 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
With Pin | Nylon Covered
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Keyword String
Conveyor Belt
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.6
Long Description
Hook; 1 Hook; For Conveyor Belt; Steel