Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1SPS12 ; 02287

1SPS12 ; 02287

1SPS12 NR. 02287 FASTENER HOOK ; 1SP SIZE 12" L 430 STAINLESS

Hook; 1SP 1A Hook; For Conveyor Belt; Stainless Steel

Part #

02287

BDI #

17225533

PRICE
$ 68.16 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.017
UNSPSC
31162600
EAN
0697598022875
Product Name
Hook
Part Description
Hook
Size
1SP 1A Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 0.093 IN to 0.125 IN Belt Thickness Range | 2 IN Minimum Pulley Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 1SP 1A Hook; For Conveyor Belt; Stainless Steel