Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1SPS12 ; 02287

3HT ; 02189

3HT NR. 02189 FASTENER HOOK ; NO 3 SIZE 12" L HIGH TENSILE

Hook; 3 Hook; For Conveyor Belt; Steel

Part #

02189

BDI #

17225498

PRICE
$ 72.14 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.58
UNSPSC
31162600
EAN
0697598021892
Product Name
Hook
Part Description
Hook
Size
3 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
Without Pin | 4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 3 Hook; For Conveyor Belt; Steel