Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AC6-36-1 ; 38166

AC6-36-1 ; 38166

AC6-36-1 NR. 38166 HINGE PIN ; 3/8" DIA W/BARE ARMORED STEEL CBL

Hinge Pin; 9.53 MM Dia; For Conveyor Belt; Steel

Part #

38166

BDI #

17227022

PRICE
$ 95.96 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.435
UNSPSC
24101700
EAN
0697598381668
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
9.53 MM Dia
Used For
Conveyor Belt
Material
Steel
Other Features
Rivet Hinged Fastener | 36 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.99208
Long Description
Hinge Pin; 9.53 MM Dia; For Conveyor Belt; Steel