Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

APF100B-100 ; 80018

APF100B-100 ; 80018

APF100B-100 NR. 80018 FASTENER ; PLASTIC RIVET NO-METALLIC

Fastener Rivet; 2.5 MM Hinge Pin Dia; For Conveyor Belt; Nylon

Part #

80018

BDI #

17228097

PRICE
$ 254.86 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.191
UNSPSC
31162200
EAN
0697598800183
Product Name
Fastener Rivet
Part Description
Fastener Rivet
Size
2.5 MM Hinge Pin Dia
Used For
Conveyor Belt
Material
Nylon
Other Features
Black Color | Hinge Pin Included | 48 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Rivet
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.63934
Long Description
Fastener Rivet; 2.5 MM Hinge Pin Dia; For Conveyor Belt; Nylon