Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DSS065-C ; 02826

DSS065-C ; 02826

DSS065-C NR. 02826 CONNECTING PIN ; 0.065" DIAX100' L DURASTAINLESS

Hinge Pin; 1.7 MM Dia; For Conveyor Belt; Stainless Steel

Part #

02826

BDI #

17225839

PRICE
$ 254.46 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.662
UNSPSC
24101700
EAN
0697598028266
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
1.7 MM Dia
Used For
Conveyor Belt
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Long Description
Hinge Pin; 1.7 MM Dia; For Conveyor Belt; Stainless Steel