Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DSS109-C ; 02834

DSS109-C ; 02834

DSS109-C NR. 02834 CONNECTING PIN ; 0.109" DIAX100' L DURASTAINLESS

Hinge Pin; 2.8 MM Dia; For Conveyor Belt; Stainless Steel

Part #

02834

BDI #

17225843

PRICE
$ 373.80 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.043
UNSPSC
24101700
EAN
0697598028341
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
2.8 MM Dia
Used For
Conveyor Belt
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
1
Long Description
Hinge Pin; 2.8 MM Dia; For Conveyor Belt; Stainless Steel