Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NC-30-1 ; 38007

NC-30-1 ; 38007

NC-30-1 NR. 38007 HINGE PIN ; 1/4" DIA 30" BELT W NYLON CVRD STL CBL

Hinge Pin; 6.35 MM Dia; For Conveyor Belt; Steel

Part #

38007

BDI #

17226772

PRICE
$ 24.34 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.093
UNSPSC
24101700
EAN
0697598380074
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
6.35 MM Dia
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | Bolt Hinged Fastener | 30 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.19842
Long Description
Hinge Pin; 6.35 MM Dia; For Conveyor Belt; Steel