Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NCS1-C ; 50666

NCS1-C ; 50666

NCS1-C NR. 50666 STAPLE FASTENER ; 100' L NL COVERED STAINLESS CBL

Hinge Pin; 100 FT Coil Length; For Conveyor Belt; Stainless Steel

Part #

50666

BDI #

17227632

PRICE
$ 332.00 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.762
UNSPSC
24101700
EAN
0697598506665
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
100 FT Coil Length
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Nylon Covered | Staple Fastener
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.7637
Long Description
Hinge Pin; 100 FT Coil Length; For Conveyor Belt; Stainless Steel