Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NCS187-C ; 50674

NCS187-C ; 50674

NCS187-C NR. 50674 STAPLE FASTENER ; 100' L NYLON COVERED SS CABLE

Hinge Pin; 100 FT Coil Length; For Conveyor Belt; Stainless Steel

Part #

50674

BDI #

17227636

PRICE
$ 625.42 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.177
UNSPSC
24101700
EAN
0697598506740
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
100 FT Coil Length
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Nylon Covered | Staple Fastener
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
4.85016
Long Description
Hinge Pin; 100 FT Coil Length; For Conveyor Belt; Stainless Steel