Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NY093-246 ; 02630

NY093-246 ; 02630

NY093-246 NR. 02630 CONNECTING PIN ; 0.093" X 246" NYLOSTEEL

Connecting Pin; 0.187 IN Dia; For Conveyor Belt; Steel

Part #

02630

BDI #

17225605

PRICE
$ 36.34 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.079
UNSPSC
24101700
EAN
0697598026309
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
0.187 IN Dia
Used For
Conveyor Belt
Material
Steel
Other Features
With Stripped Leader | Nylon Covered
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Long Description
Connecting Pin; 0.187 IN Dia; For Conveyor Belt; Steel