Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R2-36/900 ; 41617

R2-36/900 ; 41617

R2-36/900 NR. 41617 HINGED FASTENER ; RIVET STEEL FOR R2

Rivet Hinged Fastener Strip; For Conveyor Belt; Steel

Part #

41617

BDI #

17227460

PRICE
$ 66.22 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.429
UNSPSC
31162200
EAN
0697598416179
Product Name
Rivet Hinged Fastener Strip
Part Description
Rivet Hinged Fastener Strip
Used For
Conveyor Belt
Material
Steel
Other Features
3MM to 10MM Belt Thickness | 36 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener Strip
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
5.1
Long Description
Rivet Hinged Fastener Strip; For Conveyor Belt; Steel