Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R6-SE-36/900 ; 40399

R6-SE-36/900 ; 40399

R6-SE-36/900 NR. 40399 HINGED FASTENER ; RIVET STEEL FOR R6

Rivet Hinged Fastener Strip; For Conveyor Belt; Steel

Part #

40399

BDI #

17227304

PRICE
$ 186.14 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
4.331
UNSPSC
31162200
EAN
0697598403995
Product Name
Rivet Hinged Fastener Strip
Part Description
Rivet Hinged Fastener Strip
Used For
Conveyor Belt
Material
Steel
Other Features
10.5MM to 17MM Belt Thickness | 36 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener Strip
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
10.29558
Long Description
Rivet Hinged Fastener Strip; For Conveyor Belt; Steel