Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS125J48NC ; 54524

RS125J48NC ; 54524

RS125J48NC NR. 54524 STAPLE FASTENER ; 48" BELT WIDTH STEEL W/ CABLE PIN

Staple Fastener; 0.45" Staple Length; For Conveyor Belt; Steel

Part #

54524

BDI #

17227679

PRICE
$ 654.72 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
3.367
UNSPSC
31162404
EAN
0697598545244
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.45 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 48 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Long Description
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; Steel