Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS125SJ36/900NCS ; 54557

RS125SJ36/900NCS ; 54557

RS125SJ36/900NCS NR. 54557 STPL FASTENER ; W/NYLON COVERED SS CABLE PIN

Staple Fastener; 0.45" Staple Length; For Conveyor Belt; 316 Stainless Steel

Part #

54557

BDI #

17227709

PRICE
$ 860.02 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.487
UNSPSC
31162404
EAN
0697598545572
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.45 IN Staple Length
Used For
Conveyor Belt
Material
316 Stainless Steel
Other Features
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 36 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
5.51155
Long Description
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; 316 Stainless Steel