Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

U2SPS12 ; 18851

U2SPS12 ; 18851

U2SPS12 NR. 18851 UNIBAR FASTENER HOOK ; 12" STRIP 430 STAINLESS W/O PIN

Hook; U2SP Hook; For Conveyor Belt; 430 Stainless Steel

Part #

18851

BDI #

17226542

PRICE
$ 89.72 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.535
UNSPSC
31162600
EAN
0697598188519
Product Name
Hook
Part Description
Hook
Size
U2SP Hook
Used For
Conveyor Belt
Material
430 Stainless Steel
Other Features
Without Pin | 3.2MM to 4MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; U2SP Hook; For Conveyor Belt; 430 Stainless Steel