Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1HT12 ; 02242

U3S24 ; 18478

U3S24 NR. 18478 UNIBAR FASTENER HOOK ; 24" STRIP 430 STAINLESS W/O PIN

Hook; U3 Hook; For Conveyor Belt; 430 Stainless Steel

Part #

18478

BDI #

17226531

PRICE
$ 161.02 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.989
UNSPSC
31162600
EAN
0697598184788
Product Name
Hook
Part Description
Hook
Size
U3 Hook
Used For
Conveyor Belt
Material
430 Stainless Steel
Other Features
Without Pin | 4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; U3 Hook; For Conveyor Belt; 430 Stainless Steel