Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UX1SS24 ; 01353

UCM36SLXSPSS24 ; 01319

UCM36SLXSPSS24 NR. 01319 FASTENER/HOOK ; 24" STRIP 316L SS W/O PIN

Hook; UCM36 XSP Hook; For Conveyor Belt; Stainless Steel

Part #

01319

BDI #

17225550

PRICE
$ 297.40 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.567
UNSPSC
31162600
EAN
0697598013194
Product Name
Hook
Part Description
Hook
Size
UCM36 XSP Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 2.4MM to 3.2MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; UCM36 XSP Hook; For Conveyor Belt; Stainless Steel