Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
24X60 ST DR XT100 SPECIAL CONV ; 220638

48X10 ST DR XT40

24X60 ST DR XT100 SPECIAL CONV ; 220638

24X60 ST DR XT100 SPECIAL CONV ; 220638, DRUM PULLEY (SMARTCATALOG)

Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; XT100 Bushing; Heavy Duty Class; 24" Pulley Diameter; 8-1/2 To 10" Bushing Bore Range; 1 Keyseats

Part #

220638

BDI #

27303534

QTY

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
Weight / US pound
4003.14
UNSPSC
24101700
EAN
782477696664
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT100
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
220638
Long Description
Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; XT100 Bushing; Heavy Duty Class; 24" Pulley Diameter; 8-1/2 To 10" Bushing Bore Range; 1 Keyseats
Face Width
60 Inch | 1524 Millimeter
Length Thru Bore
6.188 Inch | 157.175 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bushing Bore Range
8-1/2 To 10 Inch | 215.9 To 254 Millimeter
Bore
0 Inch | 0 Millimeter