Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPD2060JS;20X60 CF DRUM PULLEY W/JS

XPD3012E;30X12 CF DRUM PULLEY W/E

30X12 CF DRUM PULLEY W/E ; CONVEYOR PULLEY 30X12 FOR BUSH REQD

Pulley; Drum; Crowned Face; 12" Face Width; Bushed Mount; E Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-5/16 To 3-1/2" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats

Part #

XPD3012E;30X12 CF DRUM PULLEY W/E

BDI #

23162561

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
96.615
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
E
Class
Heavy Duty
Number of Keyseats
1
Other Features
QD Bushing | Bore Size 3-5/16 to 3-1/2 Has No Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
XPD3012E
Long Description
Pulley; Drum; Crowned Face; 12" Face Width; Bushed Mount; E Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-5/16 To 3-1/2" Bushing Bore Range; 2-3/4" Length Thru Bore; 1 Keyseats
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-5/16 To 3-1/2 Inch | 33.338 To 88.9 Millimeter
Face Width
12 Inch | 304.8 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter