Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
XPD3654PXT50;36X54CF DRUM PULLEY W/PXT50

XPD4222PXT60;42X22CF DRUM PULLEY W/PXT60

XPD3654PXT50;36X54CF DRUM PULLEY W/PXT50

36X54 CF DRUM PULLEY W/PXT50 ; CONVEYOR PULLEY 36X54 FOR BUSH REQD

Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; XT50 Bushing; Heavy Duty Class; 36" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats

Part #

XPD3654PXT50;36X54CF DRUM PULLEY W/PXT50

BDI #

23161924

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
558.825
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT50
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Tapered Bore Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
XPD3654PXT50
Long Description
Pulley; Drum; Crowned Face; 54" Face Width; Bushed Mount; XT50 Bushing; Heavy Duty Class; 36" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bushing Bore Range
2-15/16 To 5 Inch | 74.613 To 127 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Face Width
54 Inch | 1371.6 Millimeter