Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPD4266MS;42X66 CF DRUM PULLEY W/MS

XPD4266MS;42X66 CF DRUM PULLEY W/MS

42X66 CF DRUM PULLEY W/MS ; CONVEYOR PULLEY 42X66 FOR BUSH REQD

Pulley; Drum; Crowned Face; 66" Face Width; Bushed Mount; MS Bushing; Heavy Duty Class; 42" Pulley Diameter; 2-13/16 To 5-1/2" Bushing Bore Range; 4-13/16" Length Thru Bore; 1 Keyseats

Part #

XPD4266MS;42X66 CF DRUM PULLEY W/MS

BDI #

23163321

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
665.419
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MS
Class
Heavy Duty
Number of Keyseats
1
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
XPD4266MS
Long Description
Pulley; Drum; Crowned Face; 66" Face Width; Bushed Mount; MS Bushing; Heavy Duty Class; 42" Pulley Diameter; 2-13/16 To 5-1/2" Bushing Bore Range; 4-13/16" Length Thru Bore; 1 Keyseats
Face Width
66 Inch | 1676.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
42 Inch | 1066.8 Millimeter
Length Thru Bore
4.813 Inch | 122.25 Millimeter
Bushing Bore Range
2-13/16 To 5-1/2 Inch | 71.438 To 139.7 Millimeter