Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPU1020SDS;10X20 CF DRUM PULLEY W/SDS

XPU1020SDS;10X20 CF DRUM PULLEY W/SDS

10X20 CF DRUM PULLEY W/SDS ; CONVEYOR PULLEY 10X20 FOR BUSH REQD

Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; SDS Bushing; Light Duty | Moderate Duty Class; 10" Pulley Diameter; 1/2 To 2" Bushing Bore Range; 1-5/16" Length Thru Bore; 1 Keyseats

Part #

XPU1020SDS;10X20 CF DRUM PULLEY W/SDS

BDI #

23172499

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
15.876
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
SDS
Class
Light Duty | Moderate Duty
Number of Keyseats
1
Other Features
QD Bushing | Bore Size 1-13/16 to 2 Has No Keyway | Package Handling
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
XPU1020SDS
Long Description
Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; SDS Bushing; Light Duty | Moderate Duty Class; 10" Pulley Diameter; 1/2 To 2" Bushing Bore Range; 1-5/16" Length Thru Bore; 1 Keyseats
Face Width
20 Inch | 508 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter