Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TME-450R5MR-FM

TME-450R5MR-FM

TME-450R5MR-FM CONV RLR TRANSFER PLATE ; M6 FASTENER 4.45" WIDTH W/ 5 ROLLER

Transfer Plate; Roller; 5 Row Double Strand Roller; 4.035" Roller Width; 0.43" Roller Diameter; Acetal Material; 0.242 Feet Long; 1.24" Height; 4.53" Width; Acetal Guide Material

Part #

16773

BDI #

21557760

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.175
UNSPSC
24101700
EAN
0787405125711
Product Name
Transfer Plate
Product Type
Roller
Type of Roller
5 Row Double Strand Roller
Roller Material
Acetal
Length - Feet
0.242
Guide Material
Acetal
Other Features
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Brown Roller | Extra Performance
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Roller Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
16773
Manufacturer Internal Number
16773
Weight / LBS
0.38
Long Description
Transfer Plate; Roller; 5 Row Double Strand Roller; 4.035" Roller Width; 0.43" Roller Diameter; Acetal Material; 0.242 Feet Long; 1.24" Height; 4.53" Width; Acetal Guide Material
Roller Diameter
0.43 Inch | 10.922 Millimeter
Roller Width
4.035 Inch | 102.5 Millimeter
Width
4.53 Inch | 115.062 Millimeter
Height
1.24 Inch | 31.496 Millimeter