Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF 831 K325

LF 831 K325

LF 831-K 325 ; PLASTIC TABLE TOP CHAIN

831; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate

Part #

11607

BDI #

335190

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.294
UNSPSC
31151615
EAN
0726166148072
Chain Size
831
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
General Purpose | Single Hinge | Low Noise
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11607
Weight / LBS
0.7
Long Description
831; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate
Base Width
1.66 Inch | 42.164 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Plate Height
0.53 Inch | 13.462 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Tab Width
0 Inch | 0 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter