Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A/13 POWERTWIST DRIVE 25FT/BOX

A/13 POWERTWIST DRIVE 25FT/BOX

A/13 POWERTWIST DRIVE 25FT/BOX V-BELT ; OPEN END 3" DIA X 1/2" WD COLOR RED

V-Belt Link; A; 1/2" Belt Width; 300" Belt Length; Composite Polyester - Polyurethane Outer Material

Part #

0405030

BDI #

19305320

PRICE
$ 24.06 / Foot

QTY

Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.556
UNSPSC
26111801
EAN
0662345002509
Belt Style
V-Belt Link
Belt Series
A
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Foot | 1 Band
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Product Group - BDI
53070
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer Item Number
APOWERTWIST25FTCTN
Weight / LBS
1.9
Long Description
V-Belt Link; A; 1/2" Belt Width; 300" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Length
300 Inch | 7,620 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter