Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

460J8 ; PJ1168-8

240J8 ; PJ610-8

240J8 ; POLY V BELT

Poly-V Belt; J Series Style; 3/32 Inch Pitch; 24" Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material

Part #

20039698

BDI #

397906

PRICE
$ 29.35 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
26111801
EAN
0037256076763
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
240J8
Weight / LBS
0.12
Long Description
Poly-V Belt; J Series Style; 3/32 Inch Pitch; 24" Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material
Belt Pitch Length
24 Inch | 609.6 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter