Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

230J6 ; PJ584-6

490J6 ; PJ1244-6

490J6 ; PJ1244-6 V-BELT ; J POLY-V 3/32" PITCH 49" PITCH LEN

J Series; Poly-V Style; 3/32 Inch Pitch; 49" Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material

Part #

917104906

BDI #

1107392

PRICE
$ 37.85 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
26111801
EAN
0072053296662
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
490J6
Manufacturer Internal Number
9171-04906
Weight / LBS
0.4
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 49" Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material
Belt Width
0.563 Inch | 14.3 Millimeter
Belt Pitch Length
49 Inch | 1,244.6 Millimeter