Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

940M10 ; PM2388-10

615L10 ; PL1562-10

615L10 ; PL1562-10 V-BELT ; L POLY-V 3/16" PITCH 61-1/2" PITCH LEN

L Series; Poly-V Style; 3/16 Inch Pitch; 61-1/2" Pitch Length; 1-7/8" Belt Width; 10 Bands; Polyester Tensile Material

Part #

917306110

BDI #

1111461

PRICE
$ 183.10 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.48
UNSPSC
26111801
EAN
0072053298116
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
10 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
615L10
Manufacturer Internal Number
9173-06110
Weight / LBS
1.06
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 61-1/2" Pitch Length; 1-7/8" Belt Width; 10 Bands; Polyester Tensile Material
Belt Pitch Length
61.5 Inch | 1,562.1 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter