Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

615L6 ; PL1562-6

615L6 ; PL1562-6

615L6 ; PL1562-6 V-BELT ; 61.5" OL 6RIB

L Series; Poly-V Style; 3/16 Inch Pitch; 61-1/2" Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material

Part #

917306106

BDI #

1111471

PRICE
$ 109.88 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
26111801
EAN
0072053298178
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
615L6
Manufacturer Internal Number
9173-06106
Weight / LBS
0.83
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 61-1/2" Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Pitch Length
61.5 Inch | 1,562.1 Millimeter