Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

250-S8M-1000

528-S8M-20 ; 200S8M528

200S8M528 ; GLSPL SYNCHRONOUS BELT

Synchronous Belt; 8MM Pitch; 528MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material

Part #

20370710

BDI #

417800

PRICE
$ 65.80 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque | Conti Synchroforce
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
GLSPL 200S8M528
Manufacturer Internal Number
20370710
Weight / LBS
0.14
Long Description
Synchronous Belt; 8MM Pitch; 528MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
20.787 Inch | 528 Millimeter
Belt Width
0.787 Inch | 20 Millimeter