Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2/BX136-A ; 2/X17X3450Li

2/BX136-A ; 2/X17X3450Li

2/BX136 ; HY-T TORQUE TEAM BELT

V-Belt; BX-X17X Series; Banded Cogged Belt Style; 139"-3519MM Belt Outside Length; 1-1/4"-34MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

20427221

BDI #

418960

PRICE
$ 260.10 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.415
UNSPSC
26111801
EAN
0037256248429
Belt Series
BX | X17X
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
2/BX136 2/X17X3450LI
Weight / LBS
1.573
Long Description
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 139"-3519MM Belt Outside Length; 1-1/4"-34MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
139 Inch | 3519 Millimeter
Belt Width
1.25 Inch | 34 Millimeter