Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2/C128

4/BX78-A ; 4/X17X1981Li

4/BX78 ; HY-T TORQUE TEAM BELT

V-Belt; BX-X17X Series; Banded Cogged Belt Style; 81"-2050MM Belt Outside Length; 2-1/2"-68MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

20040120

BDI #

398267

PRICE
$ 298.67 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.649
UNSPSC
26111801
EAN
0037256049712
Belt Series
BX | X17X
Belt Style
V-Belt Banded Cogged
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
4/BX78
Weight / LBS
4.48
Long Description
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 81"-2050MM Belt Outside Length; 2-1/2"-68MM Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.5 Inch | 68 Millimeter
Belt Outside Length
81 Inch | 2050 Millimeter