Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A99 ; 13X2550LD

A102 HI POWER

A102 HI POWER V-BELT ; 104" BELT OC 1/2" BELT W

V-Belt; A-13X Series; 104"-2641MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

90022102

BDI #

1118865

PRICE
$ 45.29 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
UNSPSC
26111801
EAN
0072053309737
Belt Series
A | 13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
13X2591Li ; A102 HI POWER
Weight / LBS
0.309
Long Description
V-Belt; A-13X Series; 104"-2641MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
104 Inch | 2641 Millimeter
Belt Width
0.5 Inch | 13 Millimeter