Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BX97

AX26-A ; X13X650Li

AX26 ; TORQUE FLEX BELT

V-Belt; AX-X13X Series; Cogged Belt Style; 28"-700MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20039465

BDI #

1402511

PRICE
$ 21.13 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.015
UNSPSC
26111801
EAN
0037256047282
Belt Series
AX | X13X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
AX26
Weight / LBS
0.17
Long Description
V-Belt; AX-X13X Series; Cogged Belt Style; 28"-700MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
28 Inch | 700 Millimeter
Belt Width
0.5 Inch | 13 Millimeter