Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AX68-A ; X13X1725Li

AX68-A ; X13X1725Li

AX68 ; TORQUE FLEX BELT

V-Belt; AX-X13X Series; Cogged Belt Style; 70"-1775MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20039507

BDI #

1402538

PRICE
$ 37.38 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.167
UNSPSC
26111801
EAN
0037256047497
Belt Series
AX | X13X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
AX68
Weight / LBS
0.44
Long Description
V-Belt; AX-X13X Series; Cogged Belt Style; 70"-1775MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
70 Inch | 1775 Millimeter
Belt Width
0.5 Inch | 13 Millimeter