Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BX69-A ; X17X1750Li

AX84-A ; X13X2134Li

AX84 ; TORQUE FLEX BELT

V-Belt; AX-X13X Series; Cogged Belt Style; 86"-2184MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20039523

BDI #

397817

PRICE
$ 46.65 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.205
UNSPSC
26111801
EAN
0037256058547
Belt Series
AX | X13X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
AX84
Weight / LBS
0.53
Long Description
V-Belt; AX-X13X Series; Cogged Belt Style; 86"-2184MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 13 Millimeter
Belt Outside Length
86 Inch | 2184 Millimeter