Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B28 HI POWER

B230 ; 17X5855LD

B230 ; 17X5855LD V-BELT ; 231" BELT OC 0.66" BELT W

V-Belt; B-17X Series; 231"-5881MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

90032230

BDI #

1121174

PRICE
$ 124.42 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.15
UNSPSC
26111801
EAN
0072053684506
Belt Series
B | 17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
1.153
Long Description
V-Belt; B-17X Series; 231"-5881MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
231 Inch | 5881 Millimeter
Belt Width
0.625 Inch | 17 Millimeter